Motion
425.S54RD.CMBRA SD

REXNORD INC
425.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 425 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01231198
MFR #425.S54RD.CMBRA SD
Your Price$6,238.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.S54RD.CMBRA SD

Thomas® Close Coupled Split Assembly - 425 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01231198
MFR #425.S54RD.CMBRA SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,238.00/each(List $7,797.50)

Overview

Mfr description
6788158 425.S54RD.CMBRSA SD

Specifications

  • Coupling Size Code
    425
  • Assembly Type
    Close Coupled Split
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Material
    Steel
  • Series
    S54RDG
  • Manufacturer Catalog Number
    6788158
  • UPC_NO
    698210881580
  • Includes
    Washer
  • Weight
    73.60 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought