Motion
16548
Nitrile Oil Seal - Solid, 1.654 in Shaft Dia., 2.283 in OD, 0.276 in Overall Width, HMA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01231222
MFR #16548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.654 in Shaft Dia., 2.283 in OD, 0.276 in Overall Width, HMA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01231222
MFR #16548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.283 in
  • Overall Width
    0.276 in
  • Shaft Diameter
    1.654 in
  • Weight
    0.04 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HMA1 Design
  • Design Type
    HMA1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Sealing lip, auxiliary dust lip
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Double Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Applications Are Conveyor Rollers and Vehicle Wheels.

Overview

Mfr description
16548 OIL SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip With Auxiliary Dirt/Dust Lip ("Double-Lip") Seal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought