Motion
ACNAR03AAA0030000000000A

DANFOSS HYDROSTATIC
ACNAR03AAA0030000000000A

Hydraulic Gear Pump -
MI ITEM #01231328
MFR #ACNAR03AAA0030000000000A
Price$787.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACNAR03AAA0030000000000A

Hydraulic Gear Pump -
MI ITEM #01231328
MFR #ACNAR03AAA0030000000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$787.83/each

Specifications

Dimensions

  • Inlet Port Size
    1.0625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring

Details

  • Displacement
    9.5 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    9T 5/8 Spline
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Series
    26

Overview

Mfr description
26003-RZJ PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought