Motion
DPK DBZ 226 HHS

REXNORD INC
DPK DBZ 226 HHS

Thomas® Disc Coupling Disc Pack - 226 Cplg Size, Flat Sided, Stainless Steel, 6.06 in OD
MI ITEM #01231334
MFR #DPK DBZ 226 HHS
Price$716.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 226 HHS

Thomas® Disc Coupling Disc Pack - 226 Cplg Size, Flat Sided, Stainless Steel, 6.06 in OD
MI ITEM #01231334
MFR #DPK DBZ 226 HHS

Mfr description
210689 DPK DBZ 226 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$716.39/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.06 in
  • Coupling Size Code
    226
  • Weight
    1.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    210689
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    34 ft-lbs
  • UPC_NO
    698210009397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)