Motion
DPK DBZ 263 HHS

REXNORD INC
DPK DBZ 263 HHS

Thomas® Disc Coupling Disc Pack - 263 Cplg Size, Flat Sided, Stainless Steel, 7 in OD
MI ITEM #01231360
MFR #DPK DBZ 263 HHS
Price$1,029.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 263 HHS

Thomas® Disc Coupling Disc Pack - 263 Cplg Size, Flat Sided, Stainless Steel, 7 in OD
MI ITEM #01231360
MFR #DPK DBZ 263 HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,029.17/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7 in
  • Coupling Size Code
    263
  • Weight
    1.44 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    120357
  • Product Type
    Disc Coupling Disc Packs
  • Series
    DBZ
  • Torque Capacity
    60 ft-lbs
  • UPC_NO
    698210010508

Overview

Mfr description
120357 DPK DBZ 263 HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought