Motion
DPK DBZ 351 HHS

REXNORD INC
DPK DBZ 351 HHS

Thomas® Disc Coupling Hub - Cplg Size: 351
Mi Item #01231412
MFR #DPK DBZ 351 HHS
Price$2,820.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DPK DBZ 351 HHS

Thomas® Disc Coupling Hub - Cplg Size: 351
Mi Item #01231412
MFR #DPK DBZ 351 HHS

Mfr description
020361 DPK DBZ 351 HHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,820.49/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.38 in
  • Coupling Size Code
    351
  • Weight
    3.81 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Flat Sided
  • Manufacturer Catalog Number
    020361
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210010904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)