Specifications
Dimensions
- Coupling Size Code501
- Weight11.81 lbs
Details
- Disc MaterialStainless Steel
- Manufacturer Catalog Number420391
- Product TypeDisc Coupling Disc Packs
- SeriesDBZ
- UPC_NO698210046705
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)