Motion
PKIT DBZ,A,B 50 STL

REXNORD INC
PKIT DBZ,A,B 50 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 50
MI ITEM #01231531
MFR #PKIT DBZ,A,B 50 STL
Your Price$519.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ,A,B 50 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 50
MI ITEM #01231531
MFR #PKIT DBZ,A,B 50 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$519.07/each(List $596.94)

Overview

Mfr description
716320 PKIT DBZ,A,B 50 STL

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    50
  • Series
    DBZ
  • Coupling Outside Diameter
    2 in
  • Material
    Steel
  • Thread Size
    #6-40
  • UPC_NO
    698210061302
  • Includes
    Washer
  • Manufacturer Catalog Number
    716320
  • Weight
    0.09 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought