Motion
PKIT DBZ,A,B 62/75 STL

REXNORD INC
PKIT DBZ,A,B 62/75 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 62
MI ITEM #01231557
MFR #PKIT DBZ,A,B 62/75 STL
Price$399.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ,A,B 62/75 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 62
MI ITEM #01231557
MFR #PKIT DBZ,A,B 62/75 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$399.09/each

Specifications

Dimensions

  • Coupling Outside Diameter
    2.44 in
  • Coupling Size Code
    62
  • Thread Size
    #10-32
  • Weight
    0.18 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    816320
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ
  • UPC_NO
    698210061401

Overview

Mfr description
816320 PKIT DBZ,A,B 62 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought