Motion
NO. 78 OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
NO. 78 OIL 5GAL PAIL

78 Series Lubricant - No, 5 gal, Pail, Yellow Color
MI ITEM #01231665
MFR #NO. 78 OIL 5GAL PAIL
Your Price$285.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 78 OIL 5GAL PAIL

78 Series Lubricant - No, 5 gal, Pail, Yellow Color
MI ITEM #01231665
MFR #NO. 78 OIL 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$285.01/each(List $317.39)

Overview

Mfr description
78 OIL 5 GAL PAIL
  • Reduces oxidation and sludge
  • Corrosion resistant

Specifications

  • Type
    Lubricant
  • Container Type
    Pail
  • Container Size
    5 gal (US)
  • Food Grade
    No
  • Composition
    Petroleum-Based Fluid
  • Application
    Cooker Oil, Manzel lubricators for A-B Cookers and sterilizers
  • ISO Grade
    150
  • Color
    Yellow
  • Certification
    USDA H2
  • Flash Point
    199°C/390 °F
  • Pour Point
    -29°C/-20 °F
  • Flammability
    Flammable
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Viscosity
    183
  • Manufacturer Upc Number
    089215570003
  • UPC_NO
    089215570003
  • Features & Benefits
    •Reduces oxidation and sludge •Corrosion resistant
  • SAE Grade
    90
  • Viscosity Index
    98
  • Weight
    40.00 lbs
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text