Motion
NO. 78 OIL DRUM
78 Series Machine Oil - No, 55 gal, Drum, 90 SAE Grade, 150 ISO Grade
MI ITEM #01231693
MFR #NO. 78 OIL DRUM
Price$2,630.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78 Series Machine Oil - No, 55 gal, Drum, 90 SAE Grade, 150 ISO Grade
MI ITEM #01231693
MFR #NO. 78 OIL DRUM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,630.49/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    90
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Rust
  • AGMA Number
    4
  • Application
    Cooker Oil, Manzel lubricators for A-B Cookers and sterilizers
  • Base Type
    Mineral
  • Certification
    USDA H2
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Reduces oxidation and sludge •Corrosion resistant
  • Flash Point
    199°C/390 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215470013
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -29°C/-20 °F
  • Product Type
    Machine Oil
  • Temperature Range
    Maximum of +255 °F
  • UPC_NO
    089215470013
  • Viscosity
    183
  • Viscosity Index
    98

Overview

Mfr description
78 OIL 55 GAL DRUM
  • Reduces oxidation and sludge
  • Corrosion resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought