Motion
PKIT DBZ,A,B 263 STL

REXNORD INC
PKIT DBZ,A,B 263 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 263
Mi Item #01231721
MFR #PKIT DBZ,A,B 263 STL
Price$1,325.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ,A,B 263 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 263
Mi Item #01231721
MFR #PKIT DBZ,A,B 263 STL

Mfr description
001956 PKIT DBZ,A,B 263 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,325.43/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7 in
  • Coupling Size Code
    263
  • Thread Size
    7/16-20 in
  • Weight
    2.94 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001956
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ
  • UPC_NO
    698210064402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)