Motion
PKIT DBZ 301 STL

REXNORD INC
PKIT DBZ 301 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 301
MI ITEM #01231744
MFR #PKIT DBZ 301 STL
Price$1,896.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ 301 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 301
MI ITEM #01231744
MFR #PKIT DBZ 301 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,896.40/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8 in
  • Coupling Size Code
    301
  • Thread Size
    1/2-20 in
  • Weight
    5.72 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001958
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ
  • UPC_NO
    698210064600

Overview

Mfr description
001958 PKIT DBZ 301 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought