Motion
1050GL SLEEVE

FALK
1050GL SLEEVE

0729510 Falk GL Series Sleeve
Mi Item #01231763
MFR #1050GL SLEEVE
Price$4,155.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050GL SLEEVE

0729510 Falk GL Series Sleeve
Mi Item #01231763
MFR #1050GL SLEEVE

Mfr description
1050GL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,155.35/each

Specifications

Dimensions

  • Coupling Size Code
    1050GL
  • Outside Diameter
    15.3100 in
  • Sleeve Outside Diameter  
    15.3100 in
  • Weight
    117.00 lbs

Details

  • Manufacturer Catalog Number
    0729510
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004308
  • Max Rpm
    1900 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    500900 in
  • UPC_NO
    782934004308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)