Motion
PKIT DBZ,A,B 351 STL

REXNORD INC
PKIT DBZ,A,B 351 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 351
MI ITEM #01231767
MFR #PKIT DBZ,A,B 351 STL
Price$3,311.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ,A,B 351 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 351
MI ITEM #01231767
MFR #PKIT DBZ,A,B 351 STL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,311.41/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.38 in
  • Coupling Size Code
    351
  • Thread Size
    5/8-18 in
  • Weight
    9.31 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001960
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    DBZ
  • UPC_NO
    698210065409

Overview

Mfr description
001960 PKIT DBZ,A,B 351 STL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought