Motion
PKIT DBZ 451 STL

REXNORD INC
PKIT DBZ 451 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 451
MI ITEM #01231810
MFR #PKIT DBZ 451 STL
Your Price$6,945.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT DBZ 451 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 451
MI ITEM #01231810
MFR #PKIT DBZ 451 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,945.51/each(List $8,681.88)

Overview

Mfr description
001964 PKIT DBZ 451 STL

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    451
  • Series
    DBZ
  • Coupling Outside Diameter
    12.13 in
  • Material
    Steel
  • Thread Size
    3/4-16 in
  • UPC_NO
    698210066703
  • Includes
    Washer
  • Manufacturer Catalog Number
    001964
  • Weight
    17.87 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought