Motion
ACNAL06ACA0010000000000A

DANFOSS HYDROSTATIC
ACNAL06ACA0010000000000A

Hydraulic Gear Pump -
MI ITEM #01231869
MFR #ACNAL06ACA0010000000000A
List Price$791.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACNAL06ACA0010000000000A

Hydraulic Gear Pump -
MI ITEM #01231869
MFR #ACNAL06ACA0010000000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$791.84/each for your price

Overview

Mfr description
26006-LZC PUMP

Specifications

  • Series
    26
  • Displacement
    16.7 cm³/r
  • Input Shaft Type
    .750 in Dia Straight Key
  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Input Rotation
    Left Hand Rotation
  • Port Type
    Plain
  • Port Location
    Side Ports
  • Gear Pump Type
    External Gear
  • Maximum Operating Pressure
    3000 psi
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt SAE A Flange
  • Pump Mounting
    Flange
  • Max Operating Temperature
    220 °F
  • Connection Gender
    Female
  • Overall Length
    136.2 mm
  • Overall Width
    130 mm
  • Overall Height
    130.9 mm
  • Number Of Sections
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text