Motion
75.DBZ.CMBR

REXNORD INC
75.DBZ.CMBR

Center Assembly -
Mi Item #01231939
MFR #75.DBZ.CMBR
Price$503.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
75.DBZ.CMBR

Center Assembly -
Mi Item #01231939
MFR #75.DBZ.CMBR

Mfr description
514427 75.DBZ.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.01/each

Specifications

Dimensions

  • Coupling Size Code
    75
  • Distance Between Shafts  
    1.34 in
  • Weight
    0.40 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    514427
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210736378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)