Motion
101.DBZ.CMBR

REXNORD INC
101.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 101 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231960
MFR #101.DBZ.CMBR
Price$517.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 101 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01231960
MFR #101.DBZ.CMBR

Mfr description
814438 101.DBZ.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.68/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    3.22 in
  • Coupling Size Code
    101
  • Distance Between Shafts  
    1-1/2 in
  • Weight
    0.50 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    814438
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210736385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)