Motion
ACNAR06ACA0020000000000A

DANFOSS HYDROSTATIC
ACNAR06ACA0020000000000A

Hydraulic Gear Pump -
MI ITEM #01231987
MFR #ACNAR06ACA0020000000000A
List Price$817.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACNAR06ACA0020000000000A

Hydraulic Gear Pump -
MI ITEM #01231987
MFR #ACNAR06ACA0020000000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$817.34/each for your price

Overview

Mfr description
26006-RZD PUMP

Specifications

  • Series
    26
  • Displacement
    16.7 cm³/r
  • Input Shaft Type
    .750 in Dia Straight Key
  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring
  • Input Rotation
    Right Hand Rotation
  • Port Type
    Plain
  • Port Location
    Rear Ports
  • Mounting Type
    2-Bolt SAE A Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought