Motion
163.DBZ.CMBR

REXNORD INC
163.DBZ.CMBR

Center Assembly - 163 Cplg Size, Close Coupled Split Type, Carbon Steel Material
MI ITEM #01232002
MFR #163.DBZ.CMBR
Your Price$596.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ.CMBR

Center Assembly - 163 Cplg Size, Close Coupled Split Type, Carbon Steel Material
MI ITEM #01232002
MFR #163.DBZ.CMBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$596.32/each(List $864.66)

Overview

Mfr description
614456 163.DBZ.CMBR

Specifications

  • Coupling Size Code
    163
  • Assembly Type
    Close Coupled Split
  • Distance Between Shafts
  • Material
    Carbon Steel
  • Series
    DBZ
  • Manufacturer Catalog Number
    614456
  • UPC_NO
    698210736408
  • Weight
    1.40 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text