Motion
14 OZ. CARTRIDGE LTG GREASE TUBE

FALK
14 OZ. CARTRIDGE LTG GREASE TUBE

Long Term Grease - General Purpose, 14 oz Size, Cartridge Container, Not Food Grade, Maximum of +250 °F
Mi Item #01232009
MFR #14 OZ. CARTRIDGE LTG GREASE TUBE
Price$75.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
14 OZ. CARTRIDGE LTG GREASE TUBE

Long Term Grease - General Purpose, 14 oz Size, Cartridge Container, Not Food Grade, Maximum of +250 °F
Mi Item #01232009
MFR #14 OZ. CARTRIDGE LTG GREASE TUBE

Mfr description
14 OZ. CARTRIDGE LTG GREASE TUBE
  • For use with Falk Steelflex (Grid) and Falk Lifelign (Gear) Couplings; Falk Long Term Grease is highly resistant to separation allowing lengthy periods of use time and extended maintenance intervals; Falk Steelflex Grid Couplings are warranted for five years and Falk Lifelign Gear Couplings for three years when LTG is used; National Lubricating Grease Institute (NLGI) #1 grade, USDA Food Safety & Inspection Service H-2 rating; High viscosity and low bleed rate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.10/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    0.43 kg

Details

  • Additional Details
    Long Term Grease for Use With Falk Steelflex® (Grid) and Falk Lifelign® (Gear) Couplings, 14 oz Cartridge
  • Application
    Multipurpose
  • Certification
    NSF H2
  • Container Type
    Cartridge
  • Country of Origin
    US
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    782934029998
  • Series
    LTG
  • Temperature Range
    Maximum of +250 °F
  • Type
    General Purpose
  • UPC_NO
    782934029998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)