Motion
201.DBZ.CMBR

REXNORD INC
201.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 201 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01232012
MFR #201.DBZ.CMBR
Price$724.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 201 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01232012
MFR #201.DBZ.CMBR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$724.48/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    5.34 in
  • Coupling Size Code
    201
  • Distance Between Shafts  
    2.18 in
  • Weight
    2.50 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    414471
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210736415

Overview

Mfr description
414471 201.DBZ.CMBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought