Motion
35 LB LTG GREASE PAIL

FALK
35 LB LTG GREASE PAIL

Coupling Grease - Lithium Polymer Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Dark Brown Color, Not Food Grade, -20 to +250 °F
MI ITEM #01232020
MFR #35 LB LTG GREASE PAIL
Price$1,022.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
35 LB LTG GREASE PAIL

Coupling Grease - Lithium Polymer Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Dark Brown Color, Not Food Grade, -20 to +250 °F
MI ITEM #01232020
MFR #35 LB LTG GREASE PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,022.56/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    1
  • Weight
    17.373 kg

Details

  • Additional Details
    Long Term Grease for Use With Falk Steelflex® (Grid) and Falk Lifelign® (Gear) Couplings, 35 pound pail
  • Application
    Flexible Shaft Couplings
  • Color
    Dark Brown
  • Composition
    Lithium Polymer
  • Container Type
    Pail
  • Country of Origin
    US
  • Dropping Point
    215 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029981
  • Series
    LTG
  • Temperature Range
    -20 to +250 °F
  • UPC_NO
    782934029981

Overview

Mfr description
35 LB LTG GREASE PAIL
  • Highly resistant to separation, allowing the lubricant to be used for relatively long periods of time and extended maintenance intervals; USDA Food Safety & Inspection Service approved for applications where there is no possibility of contact with edible products (H-2 rating); Falk Steelflex Grid Couplings are warranted for five years and Falk Lifelign Gear Couplings for three years when LTG is used; National Lubricating Grease Institute (NLGI) #1 grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought