Motion
226.DBZ.CMBR

REXNORD INC
226.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 226 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01232023
MFR #226.DBZ.CMBR
Price$1,104.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
226.DBZ.CMBR

Thomas® Close Coupled Split Assembly - 226 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01232023
MFR #226.DBZ.CMBR

Mfr description
614482 226.DBZ.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.90/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.06 in
  • Coupling Size Code
    226
  • Distance Between Shafts  
    2.62 in
  • Weight
    4.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    614482
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210736422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)