Motion
400 LB LTG GREASE DRUM

FALK
400 LB LTG GREASE DRUM

Coupling Grease - Lithium Polymer Composition, 1 NLGI Grade, 400 lb Size, Dark Brown Color, Not Food Grade, -20 to +250 °F
Mi Item #01232031
MFR #400 LB LTG GREASE DRUM
Price$8,287.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
400 LB LTG GREASE DRUM

Coupling Grease - Lithium Polymer Composition, 1 NLGI Grade, 400 lb Size, Dark Brown Color, Not Food Grade, -20 to +250 °F
Mi Item #01232031
MFR #400 LB LTG GREASE DRUM

Mfr description
400 LB LTG GREASE DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,287.78/each

Specifications

Dimensions

  • Container Size
    400 lb
  • NLGI Grade
    1
  • Weight
    410.00 lbs

Details

  • Application
    Flexible Shaft Couplings
  • Color
    Dark Brown
  • Composition
    Lithium Polymer
  • Dropping Point
    215 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029974
  • Series
    LTG
  • Temperature Range
    -20 to +250 °F
  • UPC_NO
    782934029974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)