Overview
Mfr description
514491 263.DBZ.CMBR
Specifications
- Coupling Size Code263
- Assembly TypeClose Coupled Split
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number514491
- UPC_NO698210736439
- Weight6.30 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data