Motion
351.DBZ.CMBR

REXNORD INC
351.DBZ.CMBR

Center Assembly -
Mi Item #01232053
MFR #351.DBZ.CMBR
Price$2,657.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
351.DBZ.CMBR

Center Assembly -
Mi Item #01232053
MFR #351.DBZ.CMBR

Mfr description
314509 351.DBZ.CMBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,657.92/each

Specifications

Dimensions

  • Coupling Size Code
    351
  • Distance Between Shafts  
    4.21 in
  • Weight
    15.80 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Manufacturer Catalog Number
    314509
  • Material
    Carbon Steel
  • Product Type
    Disc Coupling Center Assemblies
  • UPC_NO
    698210736453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)