Overview
Mfr description
914516 401.DBZ.CMBR
Specifications
- Coupling Size Code401
- Assembly TypeClose Coupled Split
- Distance Between Shafts
- MaterialCarbon Steel
- Manufacturer Catalog Number914516
- UPC_NO698210736460
- Weight24.00 lbs
- Product TypeDisc Coupling Center Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data