Motion
62 X 1189
Oil Seal - Solid, 2.000 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #01232209
MFR #62 X 1189
List Price$678.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.000 in Shaft Dia., 2.750 in OD, 0.375 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #01232209
MFR #62 X 1189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$678.17/each for your price

Overview

Mfr description
62X1189 10%CARBON FILLED PTFE CRS
  • Assembled seal
  • Solid design
  • Low-speed service
  • Excellent chemical resistance

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.000 in
  • Outside Diameter
    2.750 in
  • Overall Width
    0.375 in
  • Design Type
    Model 62
  • Seal Type
    Specialty Seal
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744025496
  • Manufacturer Catalog Number
    21702-1189
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text