Specifications
Dimensions
- Lead Angle0 °
- Nose Radius1/64 in
- Overall Length2-1/4 in
- Shank Height5/16 in
- Shank Width5/16 in
Details
- Cutting DirectionRight Hand
- Industry Standard NumberAR-5
- Material Grade370
- Series4110
- Tip MaterialCarbide
- Tool Bit Style CodeAR
- Tool Bit TypeTurning
Overview
Mfr description
70109 AR-5 CARBD BIT 5/16 R-HAND TL BIT