Specifications
Dimensions
- Lead Angle0 °
- Nose Radius1/64 in
- Overall Length2-1/2 in
- Shank Height3/8 in
- Shank Width3/8 in
Details
- Cutting DirectionRight Hand
- Industry Standard NumberAR-6
- Material Grade370
- Series4110
- Tip MaterialCarbide
- Tool Bit Style CodeAR
- Tool Bit TypeTurning
Overview
Mfr description
70115 AR-6 CARBD BIT 3/8 R-HAND TL BIT