Motion
450.AMR.CMBRA TD

REXNORD INC
450.AMR.CMBRA TD

Thomas® Center Assembly - 450 Cplg Size, Center Type, Cast Iron Material
Mi Item #01232317
MFR #450.AMR.CMBRA TD
Price$3,694.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
450.AMR.CMBRA TD

Thomas® Center Assembly - 450 Cplg Size, Center Type, Cast Iron Material
Mi Item #01232317
MFR #450.AMR.CMBRA TD

Mfr description
614570 450.AMR.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,694.76/each

Specifications

Dimensions

  • Coupling Size Code
    450
  • Weight
    47.50 lbs

Details

  • Assembly Type
    Center
  • Includes
    Washer
  • Manufacturer Catalog Number
    614570
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210678531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)