Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01232334
MFR #5544-000

Mfr description
5544 NEEDLE BEARING THRUST
  • Available in a variety of sizes
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    1.55 in
  • Overall Length
    0.08 in
  • Overall Width
    1.55 in
  • Weight
    1.76 oz

Details

  • For Use With
    Eaton 110, 230, 450 Series Power Steerings
  • Replacement Part Type
    Needle Thrust Bearing
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)