Motion
26008-LZF
Hydraulic Gear Pump -
MI ITEM #01232357
MFR #26008-LZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
MI ITEM #01232357
MFR #26008-LZF

Mfr description
26008-LZF PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring

Details

  • Displacement
    22.5 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    9T 5/8 Spline
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Rear Ports
  • Port Type
    Plain
  • Series
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)