Motion
MT4970126
MT4970126
MI ITEM #01232409
MFR #MT4970126
Your Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970126
MI ITEM #01232409
MFR #MT4970126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.18/each(List $16.32)

Overview

Mfr description
70126 AR-8 CARBD BIT 1/2 R-HAND TL BIT

Specifications

  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    883
  • Shank Width
    1/2 in
  • Shank Height
    1/2 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-8
  • Overall Length
    3-1/2 in
  • Nose Radius
    1/32 in
  • Lead Angle
    0 °
  • Series
    4110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text