Specifications
Dimensions
- Lead Angle0 °
- Nose Radius1/32 in
- Overall Length3-1/2 in
- Shank Height1/2 in
- Shank Width1/2 in
Details
- Cutting DirectionRight Hand
- Industry Standard NumberAR-8
- Material Grade370
- Series4110
- Tip MaterialCarbide
- Tool Bit Style CodeAR
- Tool Bit TypeTurning
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)