Overview
Mfr description
26009-LZJ PUMP
Specifications
- Series26
- Displacement24.3 cm³/r
- Input Shaft Type9T 5/8 Spline
- Inlet Port Size1.0625-12 UN-2B SAE O-Ring
- Outlet Port Size.875-14 UNF-2B SAE O-Ring
- Input RotationLeft Hand Rotation
- Port TypePlain
- Port LocationSide Ports
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data