Motion
MT4970133
MT4970133
MI ITEM #01232472
MFR #MT4970133
List Price$24.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970133
MI ITEM #01232472
MFR #MT4970133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.55/each for your price

Overview

Mfr description
70133 AR-10 CARBD BIT 5/8 R-HAND TL BIT

Specifications

  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    5/8 in
  • Shank Height
    5/8 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR-10
  • Overall Length
    4 in
  • Nose Radius
    1/32 in
  • Lead Angle
    0 °
  • Series
    4110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text