Motion
MT4970139
MT4970139
MI ITEM #01232520
MFR #MT4970139
List Price$30.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970139
MI ITEM #01232520
MFR #MT4970139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.47/each for your price

Overview

Mfr description
70139 AR-12 CARBD BIT 3/4 R-HAND TL BIT

Specifications

  • Tool Bit Style Code
    AR
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    AR12
  • Overall Length
    4-1/2 in
  • Nose Radius
    1/32 in
  • Lead Angle
    0 °
  • Series
    4110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text