Motion
6992-000
Hydraulic Motor Replacement Part -
MI ITEM #01232604
MFR #6992-000
Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01232604
MFR #6992-000

Mfr description
6992 OUTER FACE SEAL
  • Available in a variety of sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.96/each

Specifications

Dimensions

  • Overall Height
    2.88 in
  • Overall Length
    0.09 in
  • Overall Width
    2.88 in

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Seal
  • Series
    6000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)