Motion
6993-000
Hydraulic Motor Replacement Part -
Mi Item #01232615
MFR #6993-000
Price$16.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01232615
MFR #6993-000

Mfr description
6993 INNER FACE SEAL
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.08/each

Specifications

Dimensions

  • Overall Height
    1.85 in
  • Overall Length
    0.09 in
  • Overall Width
    1.85 in
  • Weight
    0.35 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Shaft
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)