Motion
ACNAR13ABA0020000000000A

DANFOSS HYDROSTATIC
ACNAR13ABA0020000000000A

Hydraulic Gear Pump -
MI ITEM #01232822
MFR #ACNAR13ABA0020000000000A
Price$1,110.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACNAR13ABA0020000000000A

Hydraulic Gear Pump -
MI ITEM #01232822
MFR #ACNAR13ABA0020000000000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,110.34/each

Specifications

Dimensions

  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    .875-14 UNF-2B SAE O-Ring

Details

  • Displacement
    30.6 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    11T 3/4 Spline
  • Mounting Type
    2-Bolt SAE A Flange
  • Port Location
    Rear Ports
  • Port Type
    Plain
  • Series
    26

Overview

Mfr description
26013-RZB PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought