Motion
7360-024
Hydraulic Motor Replacement Part -
MI ITEM #01232950
MFR #7360-024
Your Price$330.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01232950
MFR #7360-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.25/each(List $379.79)

Overview

Mfr description
7360-24 OUTPUT SHAFT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft
  • For Use With
    Eaton S Series General Purpose Motors
  • Overall Height
    1.66 in
  • Overall Length
    6.03 in
  • Overall Width
    1.66 in
  • Series
    None
  • Weight
    25.40 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text