Motion
MT4970203
MT4970203
Mi Item #01232970
MFR #MT4970203
Price$10.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970203
Mi Item #01232970
MFR #MT4970203

Mfr description
70203 AL-4 CARBD BIT 1/4 L-HAND TL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.04/each

Specifications

Dimensions

  • Lead Angle
    0 °
  • Nose Radius
    1/64 in
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-4
  • Material Grade
    370
  • Series
    4110
  • Tip Material
    Carbide
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)