Motion
ASSY HOUSING BASIC 2040F2/F3A00

FALK
ASSY HOUSING BASIC 2040F2/F3A00

Speed Reducer Housing - Series: UltraMax®, 2040 Reducer Size, Housing
MI ITEM #01232995
MFR #ASSY HOUSING BASIC 2040F2/F3A00
Price$7,290.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY HOUSING BASIC 2040F2/F3A00

Speed Reducer Housing - Series: UltraMax®, 2040 Reducer Size, Housing
MI ITEM #01232995
MFR #ASSY HOUSING BASIC 2040F2/F3A00

Mfr description
2040F2/F3A00 BASIC HSG ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,290.18/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2040
  • Weight
    200.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934099250
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934099250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)