Motion
MT4970215
MT4970215
MI ITEM #01233075
MFR #MT4970215
Your Price$11.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4970215
MI ITEM #01233075
MFR #MT4970215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.37/each(List $13.08)

Overview

Mfr description
70215 AL-6 CARBD BIT 3/8 L-HAND TL BIT

Specifications

  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    370
  • Shank Width
    3/8 in
  • Shank Height
    3/8 in
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-6
  • Overall Length
    2-1/2 in
  • Nose Radius
    1/64 in
  • Lead Angle
    0 °
  • Series
    4110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text