Motion
70232
Single-Point Tool Bit - 1/32 in Nose, 4 in OAL, Left Hand Cut
MI ITEM #01233218
MFR #70232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Point Tool Bit - 1/32 in Nose, 4 in OAL, Left Hand Cut
MI ITEM #01233218
MFR #70232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70232 4110 S PT AL-10 883 MS-2

Specifications

  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Turning
  • Tip Material
    Carbide
  • Material Grade
    883
  • Shank Width
    5/8 in
  • Shank Height
    5/8 in
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-10
  • Overall Length
    4 in
  • Nose Radius
    1/32 in
  • Lead Angle
    0 °
  • Series
    4110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text