Specifications
Dimensions
- Lead Angle0 °
- Nose Radius1/32 in
- Overall Length4-1/2 in
- Shank Height3/4 in
- Shank Width3/4 in
Details
- Cutting DirectionLeft Hand
- Industry Standard NumberAL-12
- Material Grade370
- Series4110
- Tip MaterialCarbide
- Tool Bit Style CodeAL
- Tool Bit TypeTurning
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)