Overview
Mfr description
7360-28 OUTPUT SHAFT
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeShaft
- Overall Height1.00 in
- Overall Length2.80 in
- Overall Width1.00 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data